Zoro Homepage

Sleeves, 18 in Length, 5.0 mil Thick, Blue, 72 PK

  • Mfr # B66O20

  • Zoro # G016296715


product price: $66.49
/pk 72, $0.92/ea

Key Features

Material
Vinyl
Thickness
5.0 mil
Standards
FFDCA
Overall Length
18 in
Size
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B66O20
Zoro #
G016296715
UPC #
810052973302
Country of Origin
China

Dimensions

Thickness
5.0 mil
Overall Length
18 in
Size
18"

Details

Material
Vinyl
Item
Sleeves
Standards
FFDCA
Color
Blue

Description

  • Lightweight and water repellent arm protection
  • Heavy duty vinyl provides a comfortable fit for all day wear
  • Protection against fats, oils, chemicals, liquids, dirt and grime
  • Resists snags, punctures and abrasion
  • Keeps skin and hair from contaminating product
  • Blue color aids in contamination control
  • 18" Length with elastic ends
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.