Zoro Homepage

Spunbond Polypropylene Coverall, 28gsm, Blue, Elastic Wrists & Ankles, LG, 25PK

  • Mfr # BC12A23

  • Zoro # G816384681


product price: $58.55
/pk 25, $2.34/ea

Key Features

Fabric Weight
28 gsm
Closure Type
Zipper front closure
Series
BC12A
Material
Polypropylene
Standards
FFDCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12A23
Zoro #
G816384681
UPC #
-
Country of Origin
China

Dimensions

Size
LG

Details

Fabric Weight
28 gsm
Closure Type
Zipper front closure
Series
BC12A
Color
Blue
Material
Polypropylene
Standards
FFDCA
Item
Coveralls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.