Zoro Homepage

Spunbond Polypropylene Coverall, 28gsm, White, Elastic Wrists & Ankles, 2XL, 25PK

  • Mfr # BC12A15

  • Zoro # G716384675


product price: $58.55
/pk 25, $2.34/ea

Key Features

Closure Type
Zipper front closure
Fabric Weight
28 gsm
Material
Polypropylene
Standards
FFDCA
Series
BC12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12A15
Zoro #
G716384675
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Closure Type
Zipper front closure
Fabric Weight
28 gsm
Item
Coveralls
Color
White
Material
Polypropylene
Standards
FFDCA
Series
BC12A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.