Zoro Homepage

String Knit, Natural White, M, 600 PK

  • Mfr # SKVG200M

  • Zoro # G004650284


product price: $134.99
/pk 600, $0.22/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
Natural White
Length
9.5in
Features
Breathable for all-day wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKVG200M
Zoro #
G004650284
UPC #
810052973128
Country of Origin
Pakistan

Dimensions

Glove Size
M
Length
9.5in

Details

Item
String Knit
Color
Natural White
Features
Breathable for all-day wear

Description

Natural White Medium Weight String Knit Gloves are a cotton/polyester blend that are breathable for all-day wear. They are economical, flexible and latex free. Use as additional protection when working in the warehouse or as a thermal liner in cold-weather conditions. Size Men's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.