Zoro Homepage

Stringknit, 9 in Length, White, Size MLW , 2400 PK

  • Mfr # SKVG700M

  • Zoro # G316296712


product price: $353.99
/pk 2400, $0.15/ea
Free Shipping & Returns

Key Features

Glove Size
MLW
Color
White
Glove Materials
Stringknit
Glove Length
9 in
Standards
FFDCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKVG700M
Zoro #
G316296712
UPC #
810052974408
Country of Origin
Multiple

Dimensions

Glove Size
MLW
Glove Length
9 in

Details

Color
White
Glove Materials
Stringknit
Standards
FFDCA

Description

  • Keep fingerprints and smudges off sensitive parts or materials
  • Two piece construction. 100% cotton for superior comfort
  • Low-linting material ensures particles are not left on workpieces
  • Wear alone, or as a liner under disposable and liquid-prooof gloves
  • Ambidextrous. Reversible design allows for replacing one glove at a time
  • Machine washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.