
Vinyl Aprons, Vinyl, 6.0 mil, 45 in, White, 35x45", 72 PK
Mfr # B67O16
Zoro # G916296662
product price: $130.99
/pk 72, $1.82/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Length
45 in
Thickness
6.0 mil
Size
35x45"
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B67O16
Zoro #
G916296662
UPC #
810052973449
Country of Origin
China
Dimensions
Length
45 in
Thickness
6.0 mil
Size
35x45"
Width
35 in
Details
Item
Vinyl Aprons
Color
White
Material
Vinyl
Standards
FFDCA
Description
- Effective protection against fats, oils, chemicals, grease, and grime
- Heavy duty virgin vinyl for all-day wear
- Resists snags, punctures, and abrasion
- Unhemmed, raw edge
- Adjustable neck and waist ties with reinforced plastic grommets
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.