Shop All Disposable Gloves
Vguard
A21A1, Vinyl Exam Gloves, 3 mil Palm Thickness, Vinyl, Powder-Free, XL, 1000 PK
Mfr # A21A14
Zoro # G2709562
product price: $37.39
/pk 1000, $0.04/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Vguard
- MFR # A21A14
- Zoro # G2709562
- UPC # 850001981101
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
Vinyl Exam Glove, Powder-Free, 100CT, Clear, Medical Grade, Non-Sterile, Used in both medical and non-medical settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (97-972)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- 3M Reusable Earplugs, Flanged Shape, 26.0 Decibel, Clear (7000127187)
- VGUARD A1EA6, Exam Glove, 5 mil Palm Thickness, Nitrile, Powder-Free, Large, 1000 PK (A1EA63)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm Thickness, Nitrile, Powder-Free, Large, 1000 PK (A19A33)
- VGUARD A31A1, Exam Glove, 4.5 mil Palm Thickness, Latex, Powder-Free, Small, 1000 PK (A31A11)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm Thickness, Nitrile, Powder-Free, X-Large, 900 PK (A16A35)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm Thickness, Nitrile, Powder-Free, Medium, 1000 PK (A11A32)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm Thickness, Nitrile, Powder-Free, Small, 1000 PK (A11A11)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (GPNB46100)
- Vguard Disposable Gloves