Shop 3M
See all product information
Create Account
4611 VHB Tape, 45.0 Mil, 1/2" x 5 yds., Gray, 1/Case
Mfr # VHB461112R
Zoro # G4969889
product price:Â
$
77.95
/ea
Key Features
Length
5 yds.
Width
1/2"
Number of Adhesive Sides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHB461112R
- Zoro #
- G4969889
- UPC #
- 841436041638
- Country of Origin
- United States
Dimensions
- Length
- 5 yds.
- Width
- 1/2"
Details
- Item
- VHB Tape,4611,1/2"x5yd.,Gry
- Number of Adhesive Sides
- 1
Description
VHB Tape,4611,1/2 In.x5yd.,Gry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.