Shop 3M
See all product information
Create Account
F9469PC VHB Tape, 5.0 Mil, 2" x 5 yds., Clear, 1/Case
Mfr # VHB946902R
Zoro # G4969049
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
5 yds.
Width
2"
Number of Adhesive Sides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHB946902R
- Zoro #
- G4969049
- UPC #
- 848109016498
- Country of Origin
- United States
Dimensions
- Length
- 5 yds.
- Width
- 2"
Details
- Item
- VHB Tape,F9469PC,2"x5yd.,Clr
- Number of Adhesive Sides
- 1
Description
VHB Tape,F9469PC,2 In.x5yd.,Clr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.