Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, Silver, 11 oz

  • Mfr # ESP824007

  • Zoro # G208396797


product price: $13.59
/ea
Sold in multiples of 6 for $81.54

Key Features

Color
Silver
Container Size
11 oz
Base Type
Solvent
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESP824007
Zoro #
G208396797
UPC #
010155002545
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Silver
Base Type
Solvent
Resin Type
Solvent-Based
Item
Automotive Coating
Dry Time Tack Free
30 min
Standards
OSHA
Use Location
Exterior, Interior
Heat Resistant
Yes
Finish Texture
No Texture
Resistance Properties
Chip Resistant, Flake Resistant, Fluid Resistant, Oil Resistant, Peel Resistant
Compatible Surface Material
Plastic
Coating Application
Air Box; Air Intake; Engine Cover; Fan Shrouds; Fuse Panel Covers; Inner Well Covers; Plastic Intake Manifold; Plastic Valve Covers; Radiator Support Covers; Strut Covers
Maximum Temperature Resistance
200 Degrees F
Paint Dispensing Style
Upright
Container Type
Aerosol Can
Coverage Area
12 to 15 sq ft
Flammability
Flammable
Sub Brand
High Temperature Plastic Paint

Description

Automotive Coating, Base Type Solvent, Color Family Metallic, Compatible Surface Material Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Solvent-Based, Color Silver, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand High Temperature Plastic Paint, Paint Dispensing Style Upright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.