Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Black, 11 oz

  • Mfr # ESP652007

  • Zoro # G908396813


product price: $12.19
/ea

Key Features

Container Size
11 oz
Dry Time Tack Free
30 min
Resin Type
Epoxy
Base Type
Solvent
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESP652007
Zoro #
G908396813
UPC #
010155006529
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Black
Dry Time Tack Free
30 min
Item
Automotive Paint
Resin Type
Epoxy
Base Type
Solvent
Standards
OSHA
Coating Application
Kick Panels; Suspension; Tools
Features
It has been Formulated to Give the Appearance and Durability of a Baked-On Finish
Resistance Properties
Chemical Resistant, Corrosion Resistant, Rust Resistant, Salt Resistant
Heat Resistant
Yes
Compatible Surface Material
Metal
Finish Texture
No Texture
Flammability
Flammable
Maximum Temperature Resistance
250 Degrees F
Container Type
Aerosol Can
Coverage Area
12 to 14 sq ft
Sub Brand
Epoxy All Weather
Sheen
Satin
Paint Dispensing Style
Upright

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Satin, Finish Texture No Texture, Resin Type Epoxy, Color Black, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Epoxy All Weather, Paint Dispensing Style Upright, Coating Application Kick Panels; Suspension; Tools, Container Type Aerosol Can, Dry Time Tack Free 30 min, Features It has been Formulated to Give the Appearance and Durability of a Baked-On Finish, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.