Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Black, 11 oz

  • Mfr # ESP820007

  • Zoro # G208396803


product price: $12.99
/ea

Key Features

Container Size
11 oz
Dry Time Tack Free
30 min
Standards
OSHA
Resin Type
Solvent-Based
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP820007
Zoro #
G208396803
UPC #
010155002507
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Black
Dry Time Tack Free
30 min
Standards
OSHA
Resin Type
Solvent-Based
Item
Automotive Paint
Base Type
Solvent
Coating Application
Air Box; Air Intake; Engine Cover; Fan Shrouds; Fuse Panel Covers; Inner Well Covers; Plastic Intake Manifold; Plastic Valve Covers; Radiator Support Covers; Strut Covers
Sheen
Matte
Maximum Temperature Resistance
200 Degrees F
Container Type
Aerosol Can
Resistance Properties
Chip Resistant, Flake Resistant, Fluid Resistant, Oil Resistant, Peel Resistant
Sub Brand
High Temperature Plastic Paint
Compatible Surface Material
Plastic
Coverage Area
12 to 15 sq ft
Finish Texture
No Texture
Use Location
Exterior, Interior
Paint Dispensing Style
Upright
Heat Resistant
Yes
Flammability
Flammable

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Plastic, Sheen Matte, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand High Temperature Plastic Paint, Paint Dispensing Style Upright, Coating Application Air Box; Air Intake; Engine Cover; Fan Shrouds; Fuse Panel Covers; Inner Well Covers; Plastic Intake Manifold; Plastic Valve Covers; Radiator Support Covers; Strut Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.