Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Blue, 11 oz

  • Mfr # ESP822007

  • Zoro # G008396775


product price: $12.29
/ea
Sold in multiples of 6 for $73.74

Key Features

Container Size
11 oz
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
Standards
OSHA
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP822007
Zoro #
G008396775
UPC #
010155002521
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Blue
Resin Type
Solvent-Based
Item
Automotive Paint
Dry Time Tack Free
30 min
Standards
OSHA
Base Type
Solvent
Maximum Temperature Resistance
200 Degrees F
Use Location
Exterior, Interior
Container Type
Aerosol Can
Coating Application
Air Box; Air Intake; Engine Cover; Fan Shrouds; Fuse Panel Covers; Inner Well Covers; Plastic Intake Manifold; Plastic Valve Covers; Radiator Support Covers; Strut Covers
Compatible Surface Material
Plastic
Paint Dispensing Style
Upright
Finish Texture
No Texture
Resistance Properties
Chip Resistant, Flake Resistant, Fluid Resistant, Oil Resistant, Peel Resistant
Flammability
Flammable
Sheen
Gloss
Heat Resistant
Yes
Sub Brand
High Temperature Plastic Paint
Coverage Area
12 to 15 sq ft

Description

Automotive Paint, Base Type Solvent, Color Family Blue, Compatible Surface Material Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Blue, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand High Temperature Plastic Paint, Paint Dispensing Style Upright, Coating Application Air Box; Air Intake; Engine Cover; Fan Shrouds; Fuse Panel Covers; Inner Well Covers; Plastic Intake Manifold; Plastic Valve Covers; Radiator Support Covers; Strut Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.