Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Tint, Black, 10 oz

  • Mfr # ESP999A00

  • Zoro # G508396831


product price: $19.59
/ea

Key Features

Container Size
10 oz
Resin Type
Solvent-Based
Base Type
Solvent
Standards
OSHA
Coating Application
Fog Lights; Tail Lights; Turn Indicators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP999A00
Zoro #
G508396831
UPC #
010155009995
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Color
Black
Item
Automotive Tint
Resin Type
Solvent-Based
Base Type
Solvent
Standards
OSHA
Coating Application
Fog Lights; Tail Lights; Turn Indicators
Sub Brand
Nite-Shades
Container Type
Aerosol Can
Compatible Surface Material
Plastic
Finish Texture
No Texture
Coverage Area
12 to 14 sq ft
Flammability
Not Available
Paint Dispensing Style
Upright

Description

Automotive Tint, Base Type Solvent, Color Family Black, Compatible Surface Material Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 10 oz, Coverage Area 12 to 14 sq ft, Sub Brand Nite-Shades, Paint Dispensing Style Upright, Coating Application Fog Lights; Tail Lights; Turn Indicators, Container Type Aerosol Can, Flammability Not Available, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.