Zoro Homepage

Copper Gasket Cement, Black, 12 oz

  • Mfr # ESP21A000

  • Zoro # G608396786


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Key Features

Color
Black
Coverage
12 to 15 sq ft
Container Size
12 oz
Container Type
Aerosol Can
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP21A000
Zoro #
G608396786
UPC #
010155044569
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Item
Copper Gasket Cement
Coverage
12 to 15 sq ft
Container Type
Aerosol Can
Standards
OSHA
Heat Resistant
Yes
Paint Dispensing Style
Upright
Sheen
Matte
Resin Type
Cement
Coverage Area
12 to 15 sq ft
Flammability
Not Available
Finish Texture
No Texture
Base Type
Solvent
Compatible Surface Material
Metal
Coating Application
AN Fittings; Cork Gaskets; Head Gaskets; Metal Gaskets; Oil Pan Gaskets; Paper Gaskets; Rubber Hoses; Threaded Fittings; Water Pump Gaskets
Sub Brand
Gasket Cement
For Use on Surface Material
Metal

Description

Copper Gasket Cement, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Matte, Finish Texture No Texture, Resin Type Cement, Color Black, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Gasket Cement, Paint Dispensing Style Upright, Coating Application AN Fittings; Cork Gaskets; Head Gaskets; Metal Gaskets; Oil Pan Gaskets; Paper Gaskets; Rubber Hoses; Threaded Fittings; Water Pump Gaskets, Container Type Aerosol Can, Flammability Not Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.