Zoro Homepage

Flameproof Coating, Black, Flat

  • Mfr # ESP102000

  • Zoro # G0345908


product price: $15.45
/ea

Key Features

Sub-Category
Conventional Spray Paints
Color Family
Blacks
Color
Flat Black
Finish
Flat
Exposure Conditions
Extreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP102000
Zoro #
G0345908
UPC #
010155001029
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Flameproof Coating
Sub-Category
Conventional Spray Paints
Color Family
Blacks
Color
Flat Black
Finish
Flat
Exposure Conditions
Extreme
Dry Time
3 hr
Coating Type
Heat Resistant Coating
Application Temperature
50 Degrees to 85 Degrees F
Base Type
Solvent
Net Weight
11 oz
Application Method
Spray
For Use On
Exhaust Systems, Headers, Inside Heads, Piston Domes
Standards
OSHA Standards
Paint and Primer Finish
Flat
Surface Texture
Smooth
Coverage Area
12 sq ft/can
Heat Resistant
Yes
Surface Material
Metal, Steel
Sheen
Flat
Container Type
Aerosol
Maximum Temperature Resistance
2,000 Degrees F
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior
Sub Brand
Flameproof
Primer Required
Yes
Maximum Application Temperature
85 Degrees F
Compatible Surface Material
Exhaust Systems, Headers, Inside Heads, Piston Domes

Description

Flameproof Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Exhaust Systems, Headers, Inside Heads, Piston Domes, Sheen Flat, Color Flat Black, Container Size 11 oz, Coverage Area 12 sq ft/can, Sub Brand Flameproof, Container Type Aerosol, Dry Time 3 hr, Heat Resistant Yes, Maximum Application Temperature 85 Degrees F, Maximum Temperature Resistance 2,000 Degrees F, Minimum Application Temperature 50 Degrees F, Net Weight 11 oz, Standards OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.