Heat Resistant to 500 Degrees Fahrenheit, Ford Semi-Gloss Black, 12 Ounce Aerosol Spray Can
- Mfr # DE1635
- Zoro # G206131895
product price:Â
$
13.55
/ea
Key Features
Color
Semi-Gloss Black
Max. Temp
Up To 500 Degree Fahrenheit
Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DE1635
- Zoro #
- G206131895
- UPC #
- 71915002151
- Country of Origin
- United States
Dimensions
- Size
- 12 oz
Details
- Color
- Semi-Gloss Black
- Max. Temp
- Up To 500 Degree Fahrenheit
Description
Heat Resistant to 500 Degrees Fahrenheit; Ford Semi-Gloss Black; 12 Ounce Aerosol Spray Can
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.