S24-CWRC794 11 oz Wrap Paint - Carbon Black
- Mfr # S24-CWRC794
- Zoro # G704168997
product price:Â
$
39.85
/ea
Key Features
Color Family
Black
Net Weight
11 oz
Finish Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24-CWRC794
- Zoro #
- G704168997
- UPC #
- 71915261442
- Country of Origin
- United States
- Color
- Carbon Black
- Color Family
- Black
- Net Weight
- 11 oz
- Finish Texture
- Smooth
Description
Features
- Ideal for original factory painted finishes, aluminum, metal, chrome, and plastic on entire vehicle, accents, wheels, and more
- Resists the wear and tear of daily driving, including rain, snow, and UV exposure
- Ez peel technology for optimal peel
- Provides a smooth, professional looking finish
- Color: Carbon Black
- Capacity: 11 oz
- Country of Origin: United States of America
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.