SP102 Flameproof Coating - Flat Black Paint Can; 11 Oz.
- Mfr # S24-SP102
- Zoro # G104139504
product price:Â
$
37.79
/ea
Key Features
Finish
Flat
Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24-SP102
- Zoro #
- G104139504
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 gal
Details
- Finish
- Flat
Description
FlameProof Coating will renew and extend the life of any surface exposed to extremely high temperatures. This unique coating is a matte finish, silicone ceramic base widely used by the automotive industry on exhaust systems and the aerospace industry for jet engines, re-entry vehicles and other high temperature applications. FlameProof Coating will withstand temperatures up to 2000 Degree Fahrenheit (1093 Degree Celsius) and is ideal for use on headers, exhaust systems, or wherever an extreme temperature coating is needed.
Features- Purpose - Renews And Extends Life Of Surface
- Color - Flat Black
- Material Usage - Headers/ Exhaust Manifolds/ Exhaust Systems
- Container Type - Aerosol Spray Can
- Container Size - 11 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.