
SP115 Flameproof Coating Flat Clear Paint Can 11 Oz.
Mfr # S24-SP115
Zoro # G716512641
product price: $37.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S24-SP115
Zoro #
G716512641
UPC #
-
Country of Origin
China
Description
FlameProof Coating will renew and extend the life of any surface exposed to extremely high temperatures. This unique coating is a matte finish, silicone ceramic base widely used by the automotive industry on exhaust systems and the aerospace industry for jet engines, re-entry vehicles and other high temperature applications. FlameProof Coating will withstand temperatures up to 2000 Degree Fahrenheit 1093 Degree Celsius and is ideal for use on headers, exhaust systems, or wherever an extreme temperature coating is needed. Features Purpose - Renews And Extends Life Of Surface Color - Flat Clear Material Usage - Headers/ Exhaust Manifolds/ Exhaust Systems Container Type - Aerosol Spray Can Container Size - 11 oz.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.