Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SP117 Flameproof Coating Flat Aluminum Paint Can 11 Oz.

  • Mfr # S24-SP117

  • Zoro # G216512585


product price: $32.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-SP117
Zoro #
G216512585
UPC #
-
Country of Origin
China

Description

FlameProof Coating will renew and extend the life of any surface exposed to extremely high temperatures. This unique coating is a matte finish, silicone ceramic base widely used by the automotive industry on exhaust systems and the aerospace industry for jet engines, re-entry vehicles and other high temperature applications. FlameProof Coating will withstand temperatures up to 2000 Degree Fahrenheit 1093 Degree Celsius and is ideal for use on headers, exhaust systems, or wherever an extreme temperature coating is needed. Features Purpose - Renews And Extends Life Of Surface Color - Flat Aluminum Material Usage - Headers/ Exhaust Manifolds/ Exhaust Systems Container Type - Aerosol Spray Can Container Size - 11 oz.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.