Zoro Homepage

SP139 Engine Enamel GM Satin Black Can 11 Oz.

  • Mfr # S24-SP139

  • Zoro # G116326183


product price: $24.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-SP139
Zoro #
G116326183
UPC #
-
Country of Origin
China

Description

550 Degree Fahrenheit (288 Degree Celsius) Engine Enamels are available in a wide range of colors including exact match factory colors. All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion rust salt spray chemicals and additives of today gasoline blends and degreasers. 550 Degree Fahrenheit (288 Degree Celsius) Engine Enamels are a unique blend of urethane and ceramic resins which produce a tough and long-lasting finish for engines engine accessories or wherever a tough durable heat or chemical resistant finish is needed. Features Purpose - Superior Heat And Chemical Resistance Color - GM Satin Black Material Usage - Headers Engine Blocks Transmissions And Engine Accessories Container Type - Aerosol Spray Can Container Size - 11 oz.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.