Zoro Homepage

SP403 Engine Metallic Titanium Silver Blue Paint Can 11 Oz.

  • Mfr # S24-SP403

  • Zoro # G516326066


product price: $33.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-SP403
Zoro #
G516326066
UPC #
-
Country of Origin
China

Description

Under hood engine dress-up never looked this good, or stood up to high-heat temperatures like Engine Metallic Paint. Formulated for high temperature and high performance applications, Engine Metallic Paint creates a cool sparkling metallic finish and withstands intermittent temperatures of up to 650 Degree Fahrenheit 343 Degree Celsius. A unique formulation of urethane and ceramic resins produces a tough and long lasting finish for engines, engine accessories, or any other surface that requires a durable, heat and chemical resistant finish. Features Purpose - Heat And Chemical Resistant Color - Titanium Silver Blue Material Usage - Headers/ Engine Blocks/ Transmissions And Engine Accessories Container Type - Aerosol Spray Can Container Size - 11 oz.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.