Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VHT S24-BHA0980 8 oz Perfect Match Paint - Electron Blue Pearl

  • Mfr # S24-BHA0980

  • Zoro # G104151247


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-BHA0980
Zoro #
G104151247
UPC #
26916043382
Country of Origin
United States

Description

Features
  • Features EZ touch 360 deg nozzle
  • Premium automotive paint
  • Ensures maximum coverage
  • Dry to touch in 30 minutes / handle in 1 hour
  • Ideal for large touch-ups and vehicle accessories
Specifications
  • Color: Electron Blue Pearl
  • Paint Color Code: B95P
  • Capacity: 8 oz
  • Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.