Zoro Homepage
This item is Discontinued.
Vht VHT S24-PAE113 12 oz Premium Enamel Paint - Chrome Yellow S24-PAE113

VHT S24-PAE113 12 oz Premium Enamel Paint - Chrome Yellow (Discontinued)

  • Mfr # S24-PAE113
  • Zoro # G704150923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-PAE113
Zoro #
G704150923
UPC #
26916140920
Country of Origin
United States

Description

Features
  • Premium automotive formulation
  • Features EZ touch fan spray nozzle
  • Provides exceptional quality in a general purpose enamel paint
  • A high-solids acrylic enamel formulation delivers the ultimate in protection, gloss and color retention while delivering maximum coverage on metal, wood and fiberglass surfaces
  • Ensures maximum coverage
  • Dry to touch in 30 minutes or handle in 1 hour
  • Ideal for use on both automotive and home projects
Specifications
  • Color: Chrome Yellow
  • Capacity: 12 oz
  • Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.