Zoro Homepage
This item is Discontinued.
Vht VHT S24-SP132 11 oz Engine Enamel Paint - Universal Gold S24-SP132

VHT S24-SP132 11 oz Engine Enamel Paint - Universal Gold (Discontinued)

  • Mfr # S24-SP132
  • Zoro # G504151212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-SP132
Zoro #
G504151212
UPC #
10155001326
Country of Origin
United States

Description

Features
  • Have excellent durability and superior heat and chemical resistance
  • They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of today's gasoline blends and degreasers
  • Produce a tough and long-lasting finish for engines, engine accessories or wherever a tough durable heat or chemical resistant finish is needed
  • Provides a multi-high performance coating system for the ultimate in protection and quality
Specifications
  • Color: Universal Gold
  • Capacity: 11 oz
  • Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.