Zoro Homepage
This item is Discontinued.
Vht VHT VHTSP509 11 oz Gloss White Quick Coat Polyuethane Enamel Aerosol Can VHTSP509

VHT VHTSP509 11 oz Gloss White Quick Coat Polyuethane Enamel Aerosol Can (Discontinued)

  • Mfr # VHTSP509
  • Zoro # G104154286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHTSP509
Zoro #
G104154286
UPC #
10155005096
Country of Origin
China

Description

Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.

VHT Quick Coat Enamel is a premium quality coating, which provides extra hide and durability for interior or exterior applications. This tough and durable coating prevents rust and corrosion on properly prepared surfaces, is fast drying, lead free and ozone safe. VHT Quick Coat Enamel provides a rich weather resistant gloss finish to wood, metal, sealed plaster and masonry surfaces.

Features
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Finish: Gloss White
  • Capacity: 11 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.