11466-BP 0.12 Male National Pipe Thread to 0.25 in. Airline Straight Fitting - 10 Piece
- Mfr # 11466-BP
- Zoro # G503882308
product price:
$
65.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11466-BP
- Zoro #
- G503882308
- UPC #
- 818114005589
- Country of Origin
- United States
Description
VIAIR offers the most complete line of air compressors & air accessories for both the on-and off-road markets available anywhere. VIAIR compressors and components are used in the OEM segment, 4x4 & Sport Air Suspension and have become the industry standard for both 12- and 24-volt automotive applications worldwide. VIAIR compressors are currently being used in every corner of the Globe, even in the worldís harshest environments from arctic climates to the worldís harshest deserts, from North America to Europe, Africa, Asia, and even Australia. VIAIR is recognized by its customers and peers alike as the leading manufacturer of high performance air compressors for mobile pneumatic applications. Our goal is to consistently deliver performance, reliability and value to our customers; providing the ultimate Vital Air Source - the heart of any mobile pneumatic system to our valued partners worldwide.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Push to connect fittings
- DOT Approved
- 10 piece
- Material: Nickel-Plated Brass
- Size: 1/8" Male National Pipe Thread to 1/4"
- Woking Pressure: 0 200 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.