
85P Digital Automatic Portable Compressor with press-on chuck
Mfr # EVC84P
Zoro # G112924512
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Voltage
12 Volt
Overall Length
9.1"
Overall Height
5.6"
Overall Width
3.1"
Finish
Grey/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVC84P
Zoro #
G112924512
UPC #
818114000911
Country of Origin
China
Dimensions
Overall Length
9.1"
Overall Height
5.6"
Overall Width
3.1"
Details
Voltage
12 Volt
Finish
Grey/Black
Application
Tire Inflation
Features
Easy to read Digital Gauge, Preset function and auto-shutoff, LED work light/ Power Indicator,Accessory Power plug w/ built-in 15A fuse,Press-on Tire Chuck ,3pcs, Inflation tips and a Presta valve adapter,Deluxe Carry Bag
Description
Our best-selling 85P just got better! Introducing the Every Vehicle Carry 85P Digital compressor. Featuring a digital gauge and preset pressure with automatic shut-off, tire inflation is safer and more accurate than ever - all of it with VIAIR's legendary performance and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.