Zoro Homepage

85P Digital Automatic Portable Compressor with twist-on chuck

  • Mfr # EVC85P

  • Zoro # G012924513


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 Volt
Overall Length
9.1"
Overall Height
5.6"
Overall Width
3.1"
Finish
Grey/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC85P
Zoro #
G012924513
UPC #
818114000744
Country of Origin
China

Dimensions

Overall Length
9.1"
Overall Height
5.6"
Overall Width
3.1"

Details

Voltage
12 Volt
Finish
Grey/Black
Application
Tire Inflation
Features
Easy to read Digital Gauge, Preset function and auto-shutoff, LED work light/ Power Indicator, Accessory Power plug w/ built-in 15A fuse,Twist-on Tire Chuck,3pcs,Inflation tips and a Presta valve adapter,Deluxe Carry Bag

Description

Our best-selling 85P just got better! Introducing the Every Vehicle Carry 85P Digital compressor. Featuring a digital gauge and preset pressure with automatic shut-off, tire inflation is safer and more accurate than ever - all of it with VIAIR's legendary performance and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.