Zoro Homepage

88P Digital Automatic Portable Compressor with 7 Way Plug Connection

  • Mfr # EVC88P7

  • Zoro # G212924511


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 Volt
Overall Length
9.8"
Overall Height
5.6"
Overall Width
3.2"
Finish
Grey/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC88P7
Zoro #
G212924511
UPC #
818114000690
Country of Origin
China

Dimensions

Overall Length
9.8"
Overall Height
5.6"
Overall Width
3.2"

Details

Voltage
12 Volt
Finish
Grey/Black
Application
Tire Inflation
Features
Easy to read Digital Gauge,Preset function and auto-shutoff, LED work light,Solid Brass Twist-on Tire chuck,Patent Pending 7 Way Access plug ,3pcs Inflation tips and a Presta valve adapter,Deluxe Carry Bag.

Description

Our best-seller, the 88P just got better! Introducing the Every Vehicle Carry 88P Digital Compressor. Featuring a digital gauge and preset pressure with automatic shutoff, tire inflation is easier and more accurate than ever! Now also available with a 7-way Connector power cord that allows you to power it straight from the trailer plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.