Zoro Homepage

88P Digital Automatic Portable Compressor with Alligator Clamps

  • Mfr # EVC88P

  • Zoro # G912924514


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 Volt
Overall Length
9.8"
Overall Height
5.6"
Overall Width
3.2"
Finish
Grey/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC88P
Zoro #
G912924514
UPC #
818114000683
Country of Origin
China

Dimensions

Overall Length
9.8"
Overall Height
5.6"
Overall Width
3.2"

Details

Voltage
12 Volt
Finish
Grey/Black
Features
Easy to read Digital Gauge,Preset function and auto-shutoff,LED work light,Solid Brass Twist-on Tire chuck,Dual Battery Clamps with inline 25A fuse,3pcs Inflation,tips and a Presta valve adapter,Deluxe Carry Bag
Application
Tire Inflation

Description

Our best-seller, the 88P just got better! Introducing the Every Vehicle Carry 88P Digital Compressor. Featuring a digital gauge and preset pressure with automatic shutoff, tire inflation is easier and more accurate than ever!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.