Zoro Homepage

Portable Compressor Kit, 12V, 60psi, for Up

  • Mfr # 85

  • Zoro # G6257485


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Overall Length
11.00 in
Overall Height
8.00 in
Weight
4.30 lbs
Overall Width
4.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85
Zoro #
G6257485
UPC #
818114000850
Country of Origin
China

Dimensions

Overall Length
11.00 in
Overall Height
8.00 in
Overall Width
4.00 in
Length
9.1 in
Width
3.1 in
Height
5.6 in

Details

Voltage
12
Weight
4.30 lbs
Cylinder Material
metal; plastic
Free Air CFM @ 90 PSI - Air Compressor
1.00
Features
LED work light
Item
compressor
Color
black; silver
Application
tire maintenance

Description

Portable Compressor Kit,12V,60psi,for Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.