
Single 400 High Performance Chrome Compressors, 150PSI
Mfr # 400SC
Zoro # G111632685
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Max. Pressure
150 PSI
Overall Length
9 in
Overall Width
4 in
Application
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400SC
Zoro #
G111632685
UPC #
818114002854
Country of Origin
China
Dimensions
Overall Length
9 in
Overall Width
4 in
Details
Voltage
12V DC
Max. Pressure
150 PSI
Application
Universal
Finish
Chrome
Features
– (1) 400C Chrome Compressor w/ Thermal Overload Protector
– (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve
– (1) Air Filter Assembly
– (1) Spare Air Filter Element
– (1) Set of Nuts, Bolts, Washers and
Lock Washers
Description
VIAIRMounted Systems VMS Single Compressor Kit provides the core component of the system, optimized for long life, high flow, and consistent pressure. Designed to pair with our installation kit to create the ultimate air solution for your vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.