Zoro Homepage

Single 400 High Performance Stealth Black Compressors, 150PSI

  • Mfr # 400SB

  • Zoro # G011632679


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Max. Pressure
150 PSI
Overall Length
9 in
Overall Width
4 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400SB
Zoro #
G011632679
UPC #
818114002830
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Width
4 in

Details

Voltage
12V DC
Max. Pressure
150 PSI
Finish
Black
Features
– (1) 400C Stealth Black Compressor w/ Thermal Overload Protector – (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve – (1) Air Filter Assembly – (1) Spare Air Filter Element – (1) Set of Nuts, Bolts, Washers and Lock Washers
Application
Universal

Description

VIAIRMounted Systems VMS Single Compressor Kit provides the core component of the system, optimized for long life, high flow, and consistent pressure. Designed to pair with our installation kit to create the ultimate air solution for your vehicle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.