
Single 485 High Performance Platinum Compressors, 200PSI
Mfr # 485SP
Zoro # G511632681
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Max. Pressure
200 PSI
Overall Length
10.63 in
Overall Width
4.1 in
Features
– (1) 485C Platinum Compressor w/ Thermal Overload Protector
– (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve
– (1) Air Filter Assembly
– (1) Spare Air Filter Element
– (1) Set of Nuts, Bolts, Washers and
Lock Washers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485SP
Zoro #
G511632681
UPC #
818114002939
Country of Origin
China
Dimensions
Overall Length
10.63 in
Overall Width
4.1 in
Details
Voltage
12V DC
Max. Pressure
200 PSI
Features
– (1) 485C Platinum Compressor w/ Thermal Overload Protector
– (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve
– (1) Air Filter Assembly
– (1) Spare Air Filter Element
– (1) Set of Nuts, Bolts, Washers and
Lock Washers
Finish
Platinum
Application
Universal
Description
VIAIRMounted Systems VMS Single Compressor Kit provides the core component of the system, optimized for long life, high flow, and consistent pressure. Designed to pair with our installation kit to create the ultimate air solution for your vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.