
Single Platinum 485 Viair Mounted System, 200PSI
Mfr # 485SP01
Zoro # G311632690
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Max. Pressure
200 PSI
Overall Length
10.63 in
Overall Width
4.1 in
Finish
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485SP01
Zoro #
G311632690
UPC #
818114002946
Country of Origin
China
Dimensions
Overall Length
10.63 in
Overall Width
4.1 in
Details
Voltage
12V DC
Max. Pressure
200 PSI
Finish
Platinum
Application
Universal
Features
– (1) 485C Platinum Compressor w/ Thermal Overload Protector
– Complete wiring harness with 35A Micro Relay and 40A Maxi Blade Fuse
– Rocker Switch 4-Pin 35A w/ LED Light Indicator
– 8-Port Billet Manifold
– Pro Series Air Source Relocation Kit
Description
The Single VIAIRMounted Systems VMS offer a complete single-compressor onboard air solution optimized for high flow and off-road tire inflation. The components deliver flexible mounting options that result in a compact and efficient system tailored for the adventurer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.