
Single Stealth Black 400 Viair Mounted System, 150PSI
Mfr # 400SB01
Zoro # G311632683
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Max. Pressure
150 PSI
Overall Length
9 in
Overall Width
4 in
Application
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400SB01
Zoro #
G311632683
UPC #
818114002847
Country of Origin
China
Dimensions
Overall Length
9 in
Overall Width
4 in
Details
Voltage
12V DC
Max. Pressure
150 PSI
Application
Universal
Features
– (1) 400C Stealth Black Compressor w/ Thermal Overload Protector
– Complete wiring harness with 35A Micro Relay and 40A Maxi Blade Fuse
– Rocker Switch 4-Pin 35A w/ LED Light Indicator
– 8-Port Billet Manifold
– Pro Series Air Source Relocation Kit
Finish
Black
Description
The Single VIAIRMounted Systems VMS offer a complete single-compressor onboard air solution optimized for high flow and off-road tire inflation. The components deliver flexible mounting options that result in a compact and efficient system tailored for the adventurer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.