Zoro Homepage

Single Stealth Black 444 Viair Mounted System, 200PSI

  • Mfr # 444SB01

  • Zoro # G711632689


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Max. Pressure
200 PSI
Overall Length
10.87 in
Overall Width
4.2 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444SB01
Zoro #
G711632689
UPC #
818114002885
Country of Origin
China

Dimensions

Overall Length
10.87 in
Overall Width
4.2 in

Details

Voltage
12V DC
Max. Pressure
200 PSI
Finish
Black
Application
Universal
Features
– (1) 444C Stealth Black Compressor w/ Thermal Overload Protector – Complete wiring harness with 35A Micro Relay and 40A Maxi Blade Fuse – Rocker Switch 4-Pin 35A w/ LED Light Indicator – 8-Port Billet Manifold – Pro Series Air Source Relocation Kit

Description

The Single VIAIRMounted Systems VMS offer a complete single-compressor onboard air solution optimized for high flow and off-road tire inflation. The components deliver flexible mounting options that result in a compact and efficient system tailored for the adventurer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.