VIB-207-0008 1.5 in. Orange High Performance Masking Tape

  • Mfr # VIB-207-0008
  • Zoro # G603775104
product price: 
$
161.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VIB-207-0008
Zoro #
G603775104
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • High conformability
  • Good mechanical strength
  • Easy tear
  • Very smooth unwind
  • Instant adhesion, sticks to a wide range of surfaces
  • Easy application on curved profiles and irregular surfaces
  • Clean and smooth paint lines
  • Strong UV resistance
  • Excellent solvent and thinner resistance
  • Clean and precise removal without any adhesive residue
  • UV Resistant for up to 5 Days
  • High temperature bake cycles 212°F for 30 minutes
Specifications
  • Color: Orange
  • Size: 1-1/2"
  • Weight: 11.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews