Shop VIBAC
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
VIB-313-0008 0.75 in. Yellow Mask Tape; Cs - 48
- Mfr # VIB-313-0008
- Zoro # G803786337
product price:Â
$
180.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIB-313-0008
- Zoro #
- G803786337
- UPC #
- -
- Country of Origin
- China
Description
Features
- Exceptional performance in non - professional applications and in automobile repair and professional body shops
- Provides clean removal with no adhesive transfer on steel, glass, plastic and rubber
- Exceptional adaptability which allows easy application on curved and irregular surfaces
- Resistance to solvent and water based paint - splashes and abrasives
- Good holding power to help resist lifting and curling
- Easy hand tearable which provides precise usage while minimizing waste reduction
- Instant adhesion, sticks to a wide variety of surfaces
- Designed for interior and exterior use
- Color: Yellow
- Size: 0.75 in.
- Weight: 11.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.