12 Volt Electric Vibrator - DC-200
- Mfr # DC-200
- Zoro # G605609643
product price:Â
$
1,335.99
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
- DC-200
- Zoro #
- G605609643
- UPC #
- -
- Country of Origin
- United States
Description
Vibco 12 volt electric vibrator - dc-200 12 volt dc "sandbuster" line of vibrators (also available in 24v, please call for pricing) are ideal for field or mobile applications, 400 lbs of force, 14 amps, 4000 rpm, continuous duty. Wiring kits available for easy installation. Fuseable connection also recommended.