Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase

  • Mfr # SPRT-80

  • Zoro # G3472506


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Compact
Power Source
Electric
Force Rating
80 lb.
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRT-80
Zoro #
G3472506
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Overall Width
6"
Overall Height
4-1/4"
Mount Hole Center-to-Center Width
5 in
Mount Hole Center-to-Center Length
4.5 in
Mount Hole Size
3/8 inx 1/2 in

Details

Item
Electric Vibrator
Vibrator Type
Compact
Power Source
Electric
Force Rating
80 lb.
Voltage
115VAC
Phase
1
Speed
3200 vpm
Bin Weight Capacity
800 lb.
dBA
60
Mounting Position
Universal
Standards
ASTM and ASME
Max. Temp.
104 Degrees F
Bearing Type
Oversized
Housing Material
Aluminum
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Application
For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes Small Hoppers, Screens, Chutes, Tables, and Filling Machines where only a Small Shake is Necessary but Vibrator Reliability is a Must
Enclosure
Totally Enclosed Non-Ventilated
Force
Mechanically Adjustable
Mounting Plate
Sold Separately
End Bell Material
Cast Iron
Amps
0.6/0.24
Includes
Channel Iron (Inches), Mounting Plate for SCR/US100, Speed Adjuster, SPR/SPRT-40/60/80
Maximum Force
80 lbf
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mount Plate Required
Yes
Adjustable Speed
Yes
Resistance Properties
Corrosion Resistant
Weight
7 lb
Maximum Vibration Speed
3,200 vpm
Maximum Operating Temperature
104 Degrees F
Full Load Current
1.7 A
Voltage Type
AC
Mounting Orientation
Any Position
For Location
Indoor, Outdoor
Operating Voltage
115V AC
Sound Level
50 dBA
Motor Enclosure
Totally Enclosed Nonventilated
Series
SPRT
Horsepower Rating
0.02 hp
Maximum Bin Weight Capacity
80 lb
For Environment
Highly Corrosive
Adjustable Force
Yes

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 80 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 50 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 80 lb, Full Load Current 1.7 A, Overall Length 5.5 in, Overall Width 6 in, Overall Height 4.25 in, Standards ASME, ASTM, Weight 7 lb, Horsepower Rating 0.02 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.