Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.6/0.3 A, 575VAC, 3 Phase

  • Mfr # 2P-200-3-575V

  • Zoro # G8311545


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
180 to 400 lb
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-200-3-575V
Zoro #
G8311545
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-1/2"
Overall Width
5-3/4"
Overall Height
6-3/4"
Mount Hole Size
1/2 in x 5 in
Mount Hole Center-to-Center Length
7 in
Mount Hole Center-to-Center Width
4.5 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
180 to 400 lb
Voltage
575VAC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
1500 lb
Mounting Plate
Sold Separately
dBA
62 @ 3 ft.
Enclosure
Totally Enclosed Non-Ventilated
Mounting Position
Universal
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Force
Mechanically Adjustable
Bearing Type
Prelubricated
Max. Temp.
200 Degrees F
HP
1/4
Amps
0.6/0.3
Includes
3PH Starter Box, 4P-350, Mounting Plate for 2P-200, Safety Cable
Standards
ASME, ASTM, CE Certified
Application
Bin, Hopper or Chute, Packing material in drums and bags
Mounting Orientation
Any Position
Maximum Force
400 lbf
For Environment
Dirt, Dust, Rain, Snow
Voltage Type
AC
Weight
37 lb
For Location
Indoor, Outdoor
Operating Voltage
575V AC
Maximum Vibration Speed
3,600 vpm
Maximum Operating Temperature
200 Degrees F
Adjustable Speed
Yes
Sound Level
62 dBA
Full Load Current
1/3 A
Mount Plate Required
Yes
Horsepower Rating
0.33 hp
Adjustable Force
Yes
Series
2P
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Bin Weight Capacity
1,500 lb
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 400 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 1,500 lb, Full Load Current 1/3 A, Overall Length 11.5 in, Overall Width 5.75 in, Overall Height 6.75 in, Standards ASME, ASTM, CE Certified, Weight 37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.