Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.80 A, 575VAC, 3 Phase

  • Mfr # 2P-800-3-575V

  • Zoro # G8163154


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 1750 lb
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-800-3-575V
Zoro #
G8163154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14-3/8"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
5/8 in x 7 in
Mount Hole Center-to-Center Length
8.63 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
100 to 1750 lb
Voltage
575VAC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
17,000 lb
Force
Mechanically Adjustable
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Plate
Sold Separately
Enclosure
Totally Enclosed Non-Ventilated
Max. Temp.
200 Degrees F
Amps
0.80
HP
3/4
Mounting Position
Universal
Bearing Type
Prelubricated
dBA
70 @ 3 ft.
Standards
ASME, CE Certified, Meets ASTM
Includes
3PH Starter Box, Mounting Plate for 2P-800-3, Safety Cable
Application
Bin, Consolidating concrete, Hopper or Chute, Packing material in drums and bags
For Environment
Dirt, Dust, Rain, Snow
Maximum Vibration Speed
3,600 vpm
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Speed
Yes
Full Load Current
0.8 A
Mounting Orientation
Any Position
Adjustable Force
Yes
Operating Voltage
575V AC
Maximum Bin Weight Capacity
17,000 lb
Series
2P
Weight
79 lb
Sound Level
70 dBA
Mount Plate Required
Yes
Voltage Type
AC
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Horsepower Rating
0.75 hp
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Force
1,750 lbf

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,750 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 17,000 lb, Full Load Current 0.8 A, Overall Length 14.38 in, Overall Width 7.5 in, Overall Height 8.5 in, Standards ASME, CE Certified, Meets ASTM, Weight 79 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.