Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase

  • Mfr # 4P-350-3

  • Zoro # G2683466


product price: $881.44
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
50 to 200 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-350-3
Zoro #
G2683466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-1/2"
Overall Width
5-3/4"
Overall Height
6-3/4"
Mount Hole Center-to-Center Width
7 in
Mount Hole Center-to-Center Length
4.5 in
Mount Hole Size
1/2 in x 5 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
50 to 200 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
1800 vpm
Bin Weight Capacity
3000 lb.
Force
Mechanically Adjustable
Max. Temp.
200 Degrees F
Amps
1.0/0.5
dBA
60
HP
1/4
Bearing Type
Prelubricated
Mounting Position
Universal
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Standards
Meets ASTM and ASME, CE Certified
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Application
For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, Bins Containing Lumpy or Sticky Materials for Packing Light, Fluffy Materials and as a Typical Screen Vibrator, Trucking and Mobile
Includes
3PH Starter Box, 4P-350, Channel Iron (Inches), Mounting Plate for 2P-200, Safety Cable
Mounting Orientation
Any Position
Adjustable Force
Yes
Minimum Force
50 lbf
Maximum Bin Weight Capacity
3,000 lb
Voltage Type
AC
Maximum Vibration Speed
1,800 vpm
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Speed
Yes
Horsepower Rating
0.25 hp
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Weight
37 lb
Series
4P
Operating Voltage
230/460V AC
Maximum Force
200 lbf
Mount Type
Bolt-On
Mount Plate Required
Yes
Maximum Operating Temperature
200 Degrees F
Sound Level
60 dBA
Resistance Properties
Corrosion Resistant
Full Load Current
1/0.5 A
For Location
Indoor, Outdoor
For Environment
Dirt, Dust, Rain, Snow

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 200 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 3,000 lb, Full Load Current 1/0.5 A, Overall Length 11.5 in, Overall Width 5.75 in, Overall Height 6.75 in, Standards ASME, ASTM, CE Certified, Weight 37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.