Zoro Homepage

Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase

  • Mfr # 4P-600-3

  • Zoro # G8145855


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
150 to 400 lb
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-600-3
Zoro #
G8145855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13"
Overall Width
5-3/4"
Overall Height
6-3/4"
Mount Hole Center-to-Center Width
4.5 in
Mount Hole Center-to-Center Length
7.88 in
Mount Hole Size
1/2 in x 5 in

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 400 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 1/0.5 A, Overall Length 13 in, Overall Width 5.75 in, Overall Height 6.75 in, Weight 44 lb, Horsepower Rating 0.375 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.