Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 10.0/5.0 A, 230/460VAC, 3 Phase

  • Mfr # 8P-2500

  • Zoro # G0125052


product price: $8,369.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Vibrator Type
Heavy Duty
Force Rating
1150 to 2500 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P-2500
Zoro #
G0125052
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29-3/4"
Overall Width
15-5/8"
Overall Height
13"
Mount Hole Center-to-Center Width
12.63 in
Mount Hole Center-to-Center Length
15.5 in
Mount Hole Size
1 1/4 in x 2 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
1150 to 2500 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
900 vpm
Bin Weight Capacity
25,000 lb.
Max. Temp.
200 Degrees F
Mounting Position
Universal
Force
Mechanically Adjustable
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
dBA
76
Application
For Trucking and Mobile
HP
1-1/2
Bearing Type
Prelubricated
Amps
10.0/5.0
Mounting Plate
Sold Separately
Enclosure
Totally Enclosed Non-Ventilated
Includes
3PH Starter Box, Safety Cable
Operating Voltage
230/460V AC
Weight
445 lb
Voltage Type
AC
Maximum Operating Temperature
200 Degrees F
Series
8P
Minimum Force
1,150 lbf
Mount Plate Required
Yes
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
For Location
Indoor, Outdoor
Maximum Bin Weight Capacity
25,000 lb
Adjustable Speed
Yes
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Force
Yes
Maximum Vibration Speed
900 vpm
Mounting Orientation
Any Position
Maximum Force
2,500 lbf
Sound Level
76 dBA
Horsepower Rating
1.5 hp
Full Load Current
10.0/5.0 A
Resistance Properties
Corrosion Resistant

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 2,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 25,000 lb, Full Load Current 10.0/5.0 A, Overall Length 29.75 in, Overall Width 15.63 in, Overall Height 13 in, Weight 445 lb, Horsepower Rating 1.5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.