Electric Vibrator, 11.63" H, 0.4 A
- Mfr # VMC-2500AL-3-5V
- Zoro # G522886899
product price:Â
$
3,281.99
/ea
Key Features
Overall Height
11.63 in
Overall Width
6.5 in
Minimum Vibrations per Minute at Continuous Duty
3,600 vpm
Minimum Vibrations per Minute at Intermittent Duty
3,600 vpm
Power Source - TS Only
Electric Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VMC-2500AL-3-5V
- Zoro #
- G522886899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 11.63 in
- Overall Width
- 6.5 in
- Overall Length
- 12.38 in
- Wire Rope Length
- 12.38 in
- Length
- 12.38 in
Details
- Minimum Vibrations per Minute at Continuous Duty
- 3,600 vpm
- Minimum Vibrations per Minute at Intermittent Duty
- 3,600 vpm
- Power Source - TS Only
- Electric Motor
- Maximum Vibrations per Minute at Continuous Duty
- 3,600 vpm
- Series
- VMW
- Maximum Bin Weight Capacity
- 11,000 lb
- Maximum Force
- 1,100 lbf
- Phase
- Three
- Maximum Vibrations per Minute at Intermittent Duty
- 3,600 vpm
- Includes
- Clamp-On Bracket
- Full Load Current
- 0.4 A
- Sound Level
- 78 Db @ 3600 vpm
- Operating Voltage
- 575V
- Hazardous Location Specification
- No
- Motor Enclosure
- Totally Enclosed Nonventilated
- Item
- Electric Vibrator
- Maximum Vibration Speed
- 3,600 vpm
- Power Source
- Electric Motor
- Power Source - old
- Electric Motor
Description
Electric Vibrator, Maximum Vibrations per Minute at Intermittent Duty 3,600 vpm, Minimum Vibrations per Minute at Intermittent Duty 3,600 vpm, Maximum Vibrations per Minute at Continuous Duty 3,600 vpm, Minimum Vibrations per Minute at Continuous Duty 3,600 vpm, Maximum Force 1,100 lbf, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 78 Db @ 3600 vpm, Power Source Electric Motor, Operating Voltage 575V, Maximum Bin Weight Capacity 11,000 lb, Full Load Current 0.4 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.