Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 11.63" H, 5 A

  • Mfr # VMW-450AL-1

  • Zoro # G622885860


product price: $2,332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMW-450AL-1
Zoro #
G622885860
UPC #
-
Country of Origin
United States

Description

Electric Vibrator, Maximum Vibrations per Minute at Intermittent Duty 3,600 vpm, Minimum Vibrations per Minute at Intermittent Duty 3,600 vpm, Maximum Vibrations per Minute at Continuous Duty 3,600 vpm, Minimum Vibrations per Minute at Continuous Duty 3,600 vpm, Maximum Force 1,100 lbf, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 78 Db @ 3600 vpm, Power Source Electric Motor, Operating Voltage 115/230V, Maximum Bin Weight Capacity 11,000 lb, Full Load Current 5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.